Shop All Tool Belts & Pouches
Gripps
Tape Measure Latch
Mfr # H02057
Zoro # G410067218
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tape Measure Catch
- Standards ANSI/ISEA 121-2018
- Max. Load (Retractor) 1.5lbs
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02057
- Zoro # G410067218
- UPC # 9353381001175
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tape Measure Catch |
Features | Tape Measure Catch |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Retractor) | 1.5lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Brass boss, threaded hole, VCT.40 B-M8-LP-C9 (VCT-B-LP)
- MITUTOYO Digital Caliper, 1-3/16" Jaw Depth, Steel (573-701-20)
- CRAFTSMAN Wrenches, 11/16" 72 Tooth 12 Point SAE R (CMMT42566)
- DRILLCO 4mm x 0.70, Metric Tap Set (28E040AS)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tape Measure Holster MKII (H02080)
- TOUGHBUILT Pouch, Non-ClipTech Pouches, Polyester (TB-201)
- Gripps Tool Belts & Pouches