Shop All Tool Belts & Pouches
Gripps
Tape Measure Holster MKII
Mfr # H02080
Zoro # G210067258
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Tape Measure Holster
- Includes Option for a horizontal-release retractor unit
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H02080
- Zoro # G210067258
- UPC # 9353381093774
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Tape Measure Holster |
Tool Storage Type Included | Holster |
Features | Tape Measure Holster |
Includes | Option for a horizontal-release retractor unit |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Retractor) | 1.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (357504)
- WESTWARD Rectangular File, 14 In, 19/19 TPI (12F828)
- RIDGID Cutter Roll, PK2 (34785)
- PACKERS KROMER Tool Retractor, 1.1-4.4Lb (7211-01)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- 3M DBI-SALA Tool Pouch, Holster, Black, Polyester (1500089)
- Gripps Tool Belts & Pouches