Shop All Tool Belts & Pouches
Gripps
Tape Measure Catch
Mfr # H02056
Zoro # G310067158
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Tape Measure Catch
- Includes Tape Measure Catch Only
- Max. Working Load 1.5 lbs
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02056
- Zoro # G310067158
- UPC # 9353381001182
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tape Measure Catch |
Features | Tape Measure Catch |
Includes | Tape Measure Catch Only |
Max. Working Load | 1.5 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16 (C23125)
- MICRO 100 Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Shank Dia.: 3/8" (PR-3601250)
- FOWLER X-Proof Water Resistant Indicator Set (525851550)
- MILWAUKEE TOOL 1-9/16" Threaded Steel Hawg Cutter (49-57-1562)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tape Measure Holster MKII (H02080)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 5 Pockets (700)
- Gripps Tool Belts & Pouches