Shop All Tool Belts & Pouches
Gripps
Tablet Gripper with Coil Tether Single Action 1.0kg
Mfr # H02037P
Zoro # G010067106
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Tablet Gripper
- Includes Tether
- Standards ANSI/ISEA 121-2018
- For Use With Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02037P
- Zoro # G010067106
- UPC # 9353381020275
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tablet Gripper |
Color | Orange |
Features | Tablet Gripper |
Includes | Tether |
Standards | ANSI/ISEA 121-2018 |
For Use With | Tablets |
Max. Load | 2.2 lbs |
Description
Now you can tether your tablet without the need for a permanent or semi-permanent connection point. Used in conjunction with a load rated tether, the Tablet Gripper uses purpose-built silicon to create a load rated tethering solution with zero impact on device operation. When used with the coil tether, the flexible design of the Tablet Gripper allows you to tether your mobile device 'on-demand', allowing you free use of your mobile device when operating at height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 37/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR37/64)
- CHICAGO PNEUMATIC Chuck General Duty Driveill, 3/8" (CP785)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- BLAIR EQUIPMENT CO ROTOBROACH CUTTER 7/8" (BL11340)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tape Measure Holster MKII (H02080)
- TEKTON Roll Up Tool Bag, Stubby Comb. Wrn Pouch, 5/16-3/4", 8 Tool, Black, Woven Polyester Fabric, 8 Pockets (ORG27108)
- Gripps Tool Belts & Pouches