Shop All Tool Belts & Pouches
Gripps
Tablet Gripper
Mfr # H02037
Zoro # G710067154
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Tablet Gripper
- Standards ANSI/ISEA 121-2018
- Max. Working Load 1.87 lbs
- For Use With Tablets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02037
- Zoro # G710067154
- UPC # 9353381003841
- Country of Origin India
- Category Tool Belts & Pouches
Details
Item | Tablet Gripper |
Color | Orange |
Features | Tablet Gripper |
Standards | ANSI/ISEA 121-2018 |
Max. Working Load | 1.87 lbs |
For Use With | Tablets |
Includes | No Tether |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- MILWAUKEE TOOL Die Holder Extension for M12 FUEL 16 Gauge Nibbler (49-72-0152)
- DEWALT Drill, Cordless, 1320 RPM, 60V DC (DCD470X1/DCB606)
- LYNDEX-NIKKEN Collet, 5C, 14mm (520-014)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- CLIP & CARRY Kydex Keychain Sheath for the Gerber Dim (GDIME-CF-RED)
- Gripps Tool Belts & Pouches