Shop All Tool Belts & Pouches
Gripps
Swivel Catch, , 10PK
Mfr # H01021-10
Zoro # G110067211
product price: $59.35
/pk 10, $5.94/ea
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Swivel Catch
- Max. Working Load 5.5 lbs
- Length 5"
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01021-10
- Zoro # G110067211
- UPC # 9353381003353
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Length | 5" |
Details
Item | Swivel Catch |
Features | Swivel Catch |
Max. Working Load | 5.5 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG REVERSIBLE 9/16 RATCHETING BOX WRENCH (KHROW-18)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282526)
- PROTO 36 in L 5 in Cap. Cast Iron Straight Pipe Wrench (J836HD)
- BOSTITCH Assembly, Connector Rod/Piston/Sleeve (AB-8223092)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Pen / Pen Light, Cash / Cards for Pocket Carry (WEB-PK-ORG-CHN-A)
- Gripps Tool Belts & Pouches