Shop All Tool Lanyards & Tethering
Gripps
Slip-On Wrist Anchor With Tool Tether, Size L
Mfr # H01087-L
Zoro # G010067250
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 5.5 lbs
- Includes 1 x Slip-On Wrist Anchor, 1 x Webbing Wrist Tether Single-Action
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H01087-L
- Zoro # G010067250
- UPC # 9353381002370
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Size | L |
Details
Item | Tether Anchor |
Max. Working Load | 5.5 lbs |
Includes | 1 x Slip-On Wrist Anchor, 1 x Webbing Wrist Tether Single-Action |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (51 01 210)
- AMPG Caliper Extender Kit, 71 Inch (Z2571)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 0)
- BON TOOL Edger, Bronze 6" X 3", 3/4" Radius X 3/4" Lip Wood Handle (22-104)
- GRIPPS PPE Drop Prevention Pack with Radio Holster (H07011)
- GRIPPS Bungee Tether Dual-Action, 15lbs (H01073)
- GRIPPS Safety Glasses Tether (H10000)
- GRIPPS Dual-Action Carabiner, 5.5lbs (H01093)
- GRIPPS V-Gripp Tape (H01010)
- GRIPPS Coil Hard Hat Tether, Non-Conductive, 10PK (H01075-10)
- SQUIDS BY ERGODYNE Tool Grip Tether Attachment, Black, L (3745)
- Gripps Tool Lanyards & Tethering