Shop All Tool Belts & Pouches
Gripps
Single Tool Holster MKII
Mfr # H02070
Zoro # G810067153
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Tool Holster
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02070
- Zoro # G810067153
- UPC # 9353381003476
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tool Holster |
Tool Storage Type Included | Holster |
Features | Tool Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 4" x 6" SDS+ Hammer Bit (DW5424)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-1/8" (54mm) (FCH0218-G)
- LYNDEX-NIKKEN Collet, R8, 11mm (820-011)
- RIDGID Bolt Cutter, S42 (14238)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- BUCKET BOSS Tool Belt, Air Lift Suspension Rig, 12 Pocket, 600 Poly Ripstop Fabric, 12 Pockets (50100)
- Gripps Tool Belts & Pouches