Shop All Tool Belts & Pouches
Gripps
Single Arm Tool-Hitch, 35lbs
Mfr # H01056
Zoro # G410067164
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Single Arm Tool-Hitch
- Max. Working Load 35 lbs
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01056
- Zoro # G410067164
- UPC # 9353381000406
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Single Arm Tool-Hitch |
Features | Single Arm Tool-Hitch |
Max. Working Load | 35 lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mill File, American, Smooth Cut, 10 In. L (1NFN7)
- OTC Threaded Adapter, Spread 1/4-20 (Ex.) In (8000)
- LINCOLN ELECTRIC LINCOLN Electric Collets (KP4749-18)
- KRAFT TOOL Replacement Blade for 14" Hub, 14" x 7/8 (BL288)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- DICKIES Large Utility Pouch w/Belt, 8 Pocket, Gray/Tan, Canvas, 8 Pockets (57000)
- Gripps Tool Belts & Pouches