Shop All Tool Bags, Backpacks & Totes
Gripps
Seal Kit Bag, 44lbs
Mfr # H01102
Zoro # G810067139
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Waterproof
- Depth 14"
- Volume 17gal
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01102
- Zoro # G810067139
- UPC # 9353381004176
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Depth | 14" |
Width | 24" |
Length | 14" |
Details
Item | Duffle Bag |
Tool Storage Type Included | Tool Bag |
Features | Waterproof |
Volume | 17gal |
Max. Working Load | 44 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Racer Brake (HBR-7222)
- JONARD TOOLS Nut Driver, 7/16", Hollow, 3" (ND-630716)
- URREA ESD Bimaterial Precision Screwdriver 1/16" slotted type. (9504B)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 5/16-24 UNF (MS16142-2R)
- DICKIES 20 inch Work Bag (57041)
- KLEIN TOOLS Canvas Bucket with Drawstring Close, 22-Inch, Off-White, No. 4 Canvas (5114DSC22)
- DICKIES Bag/Tote, 20" (57033)
- 212 PERFORMANCE Bucket Tool Organizer 29-Pocket 5-Gallon (BKO29-05)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 32 Pockets (62201MB)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-14)
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- Gripps Tool Bags, Backpacks & Totes