Shop All Tool Belts & Pouches
Gripps
Screwlock Cable, 0.1in. x 6.0, , 10PK
Mfr # H01031-10
Zoro # G210067128
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Max. Working Load 2.2 lbs
- Size 0.1" x 6.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H01031-10
- Zoro # G210067128
- UPC # 9353381000086
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.1" x 6.0" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Max. Working Load | 2.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE HeavyDuty Scraper Replacement Carbon Blades 6 Inch, 10PK (2031)
- PELICAN Rolling Tool Box, 6-Drawers, Plastic, Black, 25 in W x 16 in D x 19 in H (004500-0420-110)
- WIHA Precision Slotted Screwdriver 5/32 in Round (26042)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- PRIME-LINE WORKPRO W081015 Electrician Pouch, Tool Pockets w/Tape Holder, 600D Polyester Single Pack (W081015)
- Gripps Tool Belts & Pouches