Shop All Tool Belts & Pouches
Gripps
Screwlock Cable, 0.1in. x 4.75in. 10PK
Mfr # H01030-10
Zoro # G510067248
product price: $69.89
/pk 10, $6.99/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Size 0.1" x 4.75"
- Max. Working Load 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01030-10
- Zoro # G510067248
- UPC # 9353381000055
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.1" x 4.75" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Max. Working Load | 2.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.109 In, Black (911110900)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (707076)
- MAKITA 16 Gauge Shear (JS1602)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Pen/Pen Light with Small Flex & Easy-Slide Belt Attachment (WEB-HD-ES-SF-BUR-A)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Black, Polyester, 9 Pockets (1504)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- MILWAUKEE TOOL Tool Pouch, Hammer Loop, 1680 Denier Nylon (48228149)
- GATORBACK Professional Carpenter's Triple Tool Belt Combo - Extra-Large 40" - 44" (B145-XL)
- Gripps Tool Belts & Pouches