Shop All Tool Belts & Pouches
Gripps
Screwlock Cable, 0.15in. x 8.0in. 10PK
Mfr # H01033-10
Zoro # G410067188
product price: $77.19
/pk 10, $7.72/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Max. Working Load 2.2 lbs
- Size 0.15" x 8.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01033-10
- Zoro # G410067188
- UPC # 9353381003087
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.15" x 8.0" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Max. Working Load | 2.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- BOSCH Glass and Tile Bit, 1/8 In. Dia, 2 In. L (GT100)
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- PULL R HOLDING Pouch, Pull R Holding 211353 Leather Pliers Narrow Pouch, Leather (211353)
- Gripps Tool Belts & Pouches