Shop All Tool Belts & Pouches
Gripps
Screwlock Cable, 0.15in. x 6.25in. 10PK
Mfr # H01032-10
Zoro # G110067037
product price: $72.75
/pk 10, $7.28/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Size 0.15" x 6.25"
- Max. Working Load 2.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01032-10
- Zoro # G110067037
- UPC # 9353381003049
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.15" x 6.25" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Max. Working Load | 2.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14-8'11)
- OCHSENKOPF Spare Handle, Ash, 700mm (OX E-83 E-0700)
- SATA Metric Flare Nut Wrench Set, 3 Pc. (ST09033U)
- HHIP 3/4 in. JT3 Drill Chuck With Key, R8 Arbor & JT3 Chuck Wedges (9999-0027)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- KLEIN TOOLS Black Leather 1 Pockets, 5188T (5188T)
- Gripps Tool Belts & Pouches