Shop All Tool Belts & Pouches
Gripps
Scaffold Key Holster
Mfr # H02047
Zoro # G010067151
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Scaffold Key Holster
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02047
- Zoro # G010067151
- UPC # 9353381001250
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Scaffold Key Holster |
Tool Storage Type Included | Holster |
Features | Scaffold Key Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Hydraulic Pipe Cutter, 4 to 12 in. Cap (3890-12)
- GEARWRENCH 1/2" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 19mm (84729)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (41146)
- STAHLWILLE TOOLS Basic wrench w.tool carrier for insert tools No.730A/10 QUICK 20-100 N·m Size of mount 9x12 mm (50584010)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon (5704XL)
- Gripps Tool Belts & Pouches