Shop All Tool Belts & Pouches
Gripps
Retractable Tape Measure Latch
Mfr # H02058
Zoro # G610067209
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tape Measure Catch
- Standards ANSI/ISEA 121-2018
- Max. Load (Retractor) 1.5lbs
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H02058
- Zoro # G610067209
- UPC # 9353381001168
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Tape Measure Catch |
Features | Tape Measure Catch |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Retractor) | 1.5lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece SAE Fold-Up Hex Key Set, 25611 (25611)
- HHIP 1/2-14 NPT Hexagon Pipe Die (1017-1806)
- MITUTOYO Dial Indicatr, .0001-.008", Back Plungr Tp (2991A-10)
- PROTO 1/2 in Drive, 23mm Torx(R) Metric Socket, 12 Points (J5423M)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- WESTWARD Tool Apron, Tool Belt, Blue, Black, Polypropylene, 12 Pockets (5MZL2)
- Gripps Tool Belts & Pouches