Shop All Tool Belts & Pouches
Gripps
Retractable Tape Measure Holster MKII
Mfr # H02081
Zoro # G310067042
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Tape Measure Holster
- Standards ANSI/ISEA 121-2018
- Retractor Max. Length 47"
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H02081
- Zoro # G310067042
- UPC # 9353381093781
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Tape Measure Holster |
Tool Storage Type Included | Holster |
Features | Tape Measure Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Retractor) | 1.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Apron, Tool Belt, Black, Canvas, 6 Pockets (42200)
- DREMEL Cutting Accessory Kit, 6 Pieces, PK2 (MM389)
- DREMEL Cutter Dremel5/16Cone124 (124)
- DRILL AMERICA 5/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/8)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- Gripps Tool Belts & Pouches