Shop All Tool Belts & Pouches
Gripps
Retractable Single Tool Holster MKII with Auto-Stop
Mfr # H02072
Zoro # G310067264
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Tool Holster
- Standards ANSI/ISEA 121-2018
- Retractor Max. Length 47"
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H02072
- Zoro # G310067264
- UPC # 9353381021296
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Tool Holster |
Tool Storage Type Included | Holster |
Features | Tool Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Retractor) | 1.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 34-Piece 1/4-1 in., 6-24 mm (WRC95005)
- PROTO Keystone Slotted Screwdriver, 1/4"Tip (JK1424RF)
- GREY PNEUMATIC SKT SET 3/4"DR 6PC HEX DRIVER IM (GP8096H)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool with Snap Closure & Easy-Slide Belt Attachment (WEB-ST-ES-SLS-BLK-A)
- Gripps Tool Belts & Pouches