Shop All Tool Belts & Pouches
Gripps
Retractable Single Tool Holster MKII
Mfr # H02071
Zoro # G010067243
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Tool Holster
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5lbs
- Max. Load (Retractor) 1.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02071
- Zoro # G010067243
- UPC # 9353381093767
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Tool Holster |
Tool Storage Type Included | Holster |
Features | Tool Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Retractor) | 1.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- CMT 45degree Chamfer Bit, 1/2-Inch Shank, Carbide-Tipped (836.920.11)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-05-04-1/2)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- DEWALT Pouch, Tool Pouches, Brown, Leather, 8 Pockets (DWST550114)
- Gripps Tool Belts & Pouches