Shop All Tool Belts & Pouches
Gripps
Retractable Scaffold Key Holster
Mfr # H02049
Zoro # G510067163
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Scaffold Key Holster
- Standards ANSI/ISEA 121-2018
- Retractor Max. Length 47"
- Max. Load (Retractor) 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02049
- Zoro # G510067163
- UPC # 9353381001243
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Scaffold Key Holster |
Tool Storage Type Included | Holster |
Features | Scaffold Key Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Retractor) | 1.5 lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dual Valve Wheel Wrench, 15/16x5/8", 8"OAL (WVD-100)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305418)
- SPEC OPS Bevel-Edge Wood Chisel, 1-in (SPEC-C1-1)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBDR10 -5'4-1/2)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- OX TOOLS Pro 10-Pocket Tool/Fastener Pouch, Oil-Tanned Leather (OX-P263701)
- Gripps Tool Belts & Pouches