Shop All Tool Belts & Pouches
Gripps
Retractable Ratchet/Wrench Holster MKII
Mfr # H02091
Zoro # G710067222
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Ratchet/Wrench Holster
- Standards ANSI/ISEA 121-2018
- Includes Option for a horizontal-release retractor unit
- Max. Load (Retractor) 1.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02091
- Zoro # G710067222
- UPC # 9353381093804
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Ratchet/Wrench Holster |
Tool Storage Type Included | Holster |
Features | Ratchet/Wrench Holster |
Standards | ANSI/ISEA 121-2018 |
Includes | Option for a horizontal-release retractor unit |
Max. Load (Retractor) | 1.5lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Gooseneck Wrecking Bar, 3/4 In. W (1170500)
- WERA 3/8In X 1/4In Adaptor Chuck (05042755001)
- BOSCH Insert Bit, #2 (CCP2601)
- WESTWARD 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (53YU77)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, A Pallet (A PALLET)
- Gripps Tool Belts & Pouches