Shop All Tool Belts & Pouches
Gripps
Retractable Dual Tool Holster MKII
Mfr # H02076
Zoro # G910067190
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Retractable Dual Tool Holster
- Standards ANSI/ISEA 121-2018
- Includes 2 x Steel Cable Retractors
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02076
- Zoro # G910067190
- UPC # 9353381004190
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Retractable Dual Tool Holster |
Tool Storage Type Included | Holster |
Features | Retractable Dual Tool Holster |
Standards | ANSI/ISEA 121-2018 |
Includes | 2 x Steel Cable Retractors |
Max. Load (D-Ring) | 5.5lbs |
Max. Load (Retractor) | 1.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Milled Tooth File, Flexible, 14 In, 12 TPI (10Z604)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" STANDARD UNIVERSA (GP2118U)
- WESTWARD 5/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV89)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Impact Socket (SID13014)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- KLEIN TOOLS Tool Pouch, PowerLine Hammer Holder, Cordura(R) Nylon (5706)
- Gripps Tool Belts & Pouches