Shop All Tool Belts & Pouches
Gripps
Retractable Dual Tool Holster MKII, Combo Retractors
Mfr # H02077
Zoro # G110067198
product price: $82.35
/ea
Free Shipping & Returns
$82.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Retractable Dual Tool holster
- Standards ANSI/ISEA 121-2018
- Includes 1 x Steel Retractor and 1x Kevlar Retractor
- Retractor Max. Length 47"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02077
- Zoro # G110067198
- UPC # 9353381020329
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Retractable Dual Tool holster |
Tool Storage Type Included | Holster |
Features | Retractable Dual Tool holster |
Standards | ANSI/ISEA 121-2018 |
Includes | 1 x Steel Retractor and 1x Kevlar Retractor |
Max. Load (Retractor) | 1.5lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- GREENFIELD THREADING Spiral Point Tap, M10-1.5, Plug, Metric Coarse, 3 Flutes, TiCN (330173)
- SLUGGER BY FEIN Annular Cutter, 1-1/2" dia., 1" Cutting D (63134381041)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- DICKIES 2.5" Padded Work Belt with Quick Release Buckle (57055)
- Gripps Tool Belts & Pouches