Shop All Tool Belts & Pouches
Gripps
Reinforced Synthetic Work Belt
Mfr # H01119
Zoro # G010067120
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Work Belt
- Size One Size Fits All
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H01119
- Zoro # G010067120
- UPC # 9353381001076
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | One Size Fits All |
Details
Item | Work Belt |
Tool Storage Type Included | Belt |
Features | Work Belt |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hand and Curb Mag Darby, 30x3-1/4" (CF031PF)
- ZORO SELECT Round Blank, Unfinished, 1/32" dia. (701-001150)
- ICS Air Filter (544064)
- DEWALT IMPACT READY(R) 15/16" 1/2" Drive 6pt Deep Socket (DW22932)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- CLC WORK GEAR TOOL ORGNZER HD BLACK/RD (HT5173)
- Gripps Tool Belts & Pouches