Shop All Tool Belts & Pouches
Gripps
Ratchet/Wrench Holster MKII
Mfr # H02090
Zoro # G110067181
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Ratchet/Wrench Holster
- Standards ANSI/ISEA 121-2018
- Includes Option for a horizontal-release retractor unit
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02090
- Zoro # G110067181
- UPC # 9353381093798
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Ratchet/Wrench Holster |
Tool Storage Type Included | Holster |
Features | Ratchet/Wrench Holster |
Standards | ANSI/ISEA 121-2018 |
Includes | Option for a horizontal-release retractor unit |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 60 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-60)
- VERMONT GAGE Go/No Go Set Plug Assy, 5/16-18 UNC 2A (371129550)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- Gripps Tool Belts & Pouches