Shop All Tool Belts & Pouches
Gripps
Phone Gripper with Coil Tether Non-Conductive
Mfr # H02039P
Zoro # G510067040
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Phone Gripper with Tether
- Includes Tether
- For Use With Phone or Mobile Device
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02039P
- Zoro # G510067040
- UPC # 9353381003490
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Phone Gripper with Tether |
Color | Orange |
Features | Phone Gripper with Tether |
Includes | Tether |
For Use With | Phone or Mobile Device |
Standards | ANSI/ISEA 121-2018 |
Max. Load | 0.7Ibs |
Description
Now you can tether your phone or mobile device without the need for a permanent or semi-permanent connection point. Used in conjunction with a load rated tether, the Phone Gripper uses purpose-built silicon to create a load rated tethering solution with zero impact on device operation. When used with the coil tether, the flexible design of the Phone Gripper allows you to secure your mobile device 'on-demand', allowing you free use of your mobile device when operating at height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4780)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- DRILL AMERICA K HSS Black Oxide Jobber Length Drill Bit (DWDNK)
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- KLEIN TOOLS Tool Apron, Aerial Apron with Hot Stick Pocket, Orange, vinyl, 16 Pockets (51829MHS)
- Gripps Tool Belts & Pouches