Shop All Tool Belts & Pouches
Gripps
Phone Gripper
Mfr # H02039
Zoro # G010067236
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Features Phone Gripper
- Standards ANSI/ISEA 121-2018
- Max. Working Load 0.7Ibs
- For Use With Phone or Mobile Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02039
- Zoro # G010067236
- UPC # 9353381002707
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | Phone Gripper |
Color | Orange |
Features | Phone Gripper |
Standards | ANSI/ISEA 121-2018 |
Max. Working Load | 0.7Ibs |
For Use With | Phone or Mobile Device |
Includes | No Tether |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- AMPCO SAFETY TOOLS Engineers Hammer, 14 In.L, Nonsparking (H-15FG)
- KNIPEX Bent Round Nose Plier, 6-1/4" (25 21 160)
- WESTWARD 5 oz. Chipping Hammer, 1 in L Blade, 11 in L Steel Handle (2DBU9)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- WESTWARD Tool Belt, Tool Belt, Black, Polypropylene, 17 Pockets (5MZN4)
- Gripps Tool Belts & Pouches