Shop All Tool Bags, Backpacks & Totes
Gripps
Mule Bag, 176lbs
Mfr # H01140
Zoro # G410067171
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Lifting Bag
- Max. Load (Lifting) 176lbs
- Max. Load (D-Ring) 5.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01140
- Zoro # G410067171
- UPC # 9353381001397
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Details
Item | Lifting Bag |
Tool Storage Type Included | Tool Bag |
Features | Lifting Bag |
Max. Load (Lifting) | 176lbs |
Max. Load (D-Ring) | 5.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 15mm (80008)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MARTIN TOOLS SPROCKET & GEAR HAMMER SLEDGE16LB (MTS8416H)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- KLEIN TOOLS Bag/Tote, Glove Bag, Tan, #4 Canvas, 1 Pockets (5121-15)
- CLC WORK GEAR Tool Works Series PlierTool Holder, 1Pocket, Leather, Tan, 312 in W, 814 in H (417)
- BUCKET BOSS Bag/Tote, Riggers Bag, 24oz, 30 Pocket, Duckwear Canvas Bottom, 30 Pockets (60001)
- ARSENAL BY ERGODYNE Gray Hoist Bucket with Swiveling Carabiner, XL (5976)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 2 Pockets (69408)
- CLC WORK GEAR Backpack, Tool Backpack, Black, Polyester, 75 Pockets (1132)
- OX TOOLS Pro Tape Measure Pouch, Oil Tanned Leather (OX-P263403)
- Gripps Tool Bags, Backpacks & Totes