Shop All Tool Bags, Backpacks & Totes
Gripps
Lockjaw Climbers Bag, 22lbs
Mfr # H01135
Zoro # G110067259
product price: $97.15
/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Features Tool Bag
- Diameter 8"
- Height 12"
- Max. Load (D-Ring) 5.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01135
- Zoro # G110067259
- UPC # 9353381001410
- Country of Origin Taiwan, Province of China
- Category Tool Bags, Backpacks & Totes
Dimensions
Diameter | 8" |
Height | 12" |
Details
Item | Tool Bag |
Tool Storage Type Included | Tool Bag |
Features | Tool Bag |
Max. Load (D-Ring) | 5.5 lbs |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Lifting) | 22lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- PROTO 1/2 in Drive, 1/2 in 6 pt SAE Socket, 6 Points (J7316H)
- PROSKIT Electronics Tool Kit, 50 pieces (PK-15307EI)
- DRILL AMERICA .3145 HSS Straight Shank Chucking Reamer (DWRR.3145)
- CAT 17 Inch Pro Tool Back Pack (240052)
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Polyester, 1 Pockets (69406)
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- CLC WORK GEAR TOTE BAG BIG MOUTH 16in. W (PB1563)
- BIG TIME PRODUCTS Big Time Products 100842 13 in. AWP Tool Bag (100842)
- PULL R HOLDING 18OZ Canvas Wrench Roll, MN (70003)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 28 Pockets (0158-21)
- Gripps Tool Bags, Backpacks & Totes