Shop All Safety Culture Signs
Gripps
in.TOOL TETHERS MUST BE USEDin. Mandatory Sign
Mfr # HS-4010
Zoro # G110067266
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend TOOL TETHERS MUST BE USED WHEN WORKING ABOVE 2 METRES
- Width 24"
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # HS-4010
- Zoro # G110067266
- UPC # 9353381021531
- Country of Origin China
- Category Safety Culture Signs
Dimensions
Width | 24" |
Length | 17" |
Details
Item | Drop Zone Sign |
Legend | TOOL TETHERS MUST BE USED WHEN WORKING ABOVE 2 METRES |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- TINGLEY Workbrutes Overshoes, Mens, M, Pull On, Yellow, PVC, PR (35113)
- 3M SPEEDGLAS Airduct Breathing Tube w/Holder (46-0400-57)
- ACCUFORM SAFETY SIGN SHIPPING RECEIVING MVHR552VS (MVHR552VS)
- ACCUFORM SAFETY SIGN WASTE OIL STORAGE AREA MCHL508XT (MCHL508XT)
- NATIONAL MARKER CO Bilingual Vinyl Sign - Notice All Drivers Must Chock Wheels (ESN366PB)
- ACCUFORM SAFETY LABEL MOTOR OIL ONLY 3 12 in X LCHL553XVE (LCHL553XVE)
- SIGNMISSION OSHA Danger Sign, Portrait Oxygen Storage, 10in X 7in Aluminum, 7" W, 10" L, Portrait (OS-DS-A-710-V-1850)
- SIGNMISSION OSHA Decal, Pinch Point Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19465-10PK)
- SIGNMISSION OSHA Warning Decal, Do Not Drink The Water, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-WS-D-35-L-19653-10PK)
- Gripps Safety Culture Signs