Shop All Tool Belts & Pouches
Gripps
Heavy Duty Tool Hitch, 79lbs
Mfr # H01058
Zoro # G410067195
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Arm Tool-Hitch
- Standards ANSI/ISEA 121-2018
- Max. Working Load 79 lbs
- Max. Load 79 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01058
- Zoro # G410067195
- UPC # 9353381002134
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Dual Arm Tool-Hitch |
Features | Dual Arm Tool-Hitch |
Standards | ANSI/ISEA 121-2018 |
Max. Working Load | 79 lbs |
Max. Load | 79 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wire Stripper (WSTK01)
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- PROTO 1/4 in Drive, 13mm Hex Metric Socket, 6 Points (J4713M)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (80204D2B72375)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- BUCKET BOSS Liars Suspenders, Yardstick Design (61100)
- Gripps Tool Belts & Pouches