Shop All Tool Belts & Pouches
Gripps
Gripplock Cable, 0.1in. x 6.0in. 10PK
Mfr # H01041-10
Zoro # G710067215
product price: $111.99
/pk 10, $11.20/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Max. Working Load 2.2 lbs
- Standards ANSI 121-2018
- Size 0.1" x 6.0"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01041-10
- Zoro # G710067215
- UPC # 9353381004077
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.1" x 6.0" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Max. Working Load | 2.2 lbs |
Standards | ANSI 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- KRAFT TOOL Striker Screed, 6 ft.X2x4", Alum Alloy (CC406AL)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK628LX11)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- Gripps Tool Belts & Pouches