Shop All Tool Belts & Pouches
Gripps
Gripplock Cable, 0.1in. x 4.7in. 10PK
Mfr # H01040-10
Zoro # G210067203
product price: $74.69
/pk 10, $7.47/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Screwlock Cable
- Standards ANSI 121-2018
- Max. Working Load 2.2 lbs
- Size 0.1" x 4.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01040-10
- Zoro # G210067203
- UPC # 9353381004046
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | 0.1" x 4.7" |
Details
Item | Screwlock Cable |
Features | Screwlock Cable |
Standards | ANSI 121-2018 |
Max. Working Load | 2.2 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tile And Stone Carbide Tipped Drill, PK4 (DMANS1070-S4)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- MILWAUKEE TOOL Air-Tip 4-in-1 Right Angle Cleaning Tool (49-90-2026)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- 1791 EVERYDAY CARRY Leather Sheath for S/M Multitool & Easy-Slide Belt Attachment (WEB-ST-ES-SLC-BLK-L)
- Gripps Tool Belts & Pouches