Shop All Tool Belts & Pouches
Gripps
Gripp Shrink, 3in. x 3.9in.mm, , 10PK
Mfr # H03005
Zoro # G610067261
product price: $84.55
/pk 10, $8.46/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gripp Shrink
- Size 3" x 3.9"mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H03005
- Zoro # G610067261
- UPC # 9353381003179
- Country of Origin Australia
- Category Tool Belts & Pouches
Dimensions
Size | 3" x 3.9"mm |
Details
Item | Gripp Shrink |
Features | Gripp Shrink |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E348)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG3094R)
- KNIPEX 6 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated (70 08 160 SBA)
- FREUD Ultimate Plywood and Melamine Blade, 10 (LU80R010)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- TORO Belt, Toro 38260 CCR Rubber Snow Blower Drive Belt Black, Black (7414949)
- Gripps Tool Belts & Pouches