Shop All Tool Belts & Pouches
Gripps
Gripp Shrink, 1.5in. x 1.9in. 25PK
Mfr # H03002
Zoro # G610067247
product price: $46.85
/pk 25, $1.87/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gripp Shrink
- Size 1.5" x 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H03002
- Zoro # G610067247
- UPC # 9353381003148
- Country of Origin Australia
- Category Tool Belts & Pouches
Dimensions
Size | 1.5" x 1.9" |
Details
Item | Gripp Shrink |
Features | Gripp Shrink |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, C08J SDUCR2, 4-1/2 in L, Carbide, 55 Degrees Diamond Insert Shape (C08J SDUCR2)
- PFERD 5/16" Chain Saw File Round - 8" Length (17061)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (FLX 230 14)
- GREY PNEUMATIC 1/4" Drive Socket Set, 10 pcs (9710D)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- OX TOOLS Dynamic Nylon Suspenders (OX-P266401)
- Gripps Tool Belts & Pouches