Shop All Tool Belts & Pouches
Gripps
Gripp Shrink, 0.9in. x 1.9in. 25PK
Mfr # H03001
Zoro # G810067221
product price: $41.49
/pk 25, $1.66/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Gripp Shrink
- Size 0.9" x 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H03001
- Zoro # G810067221
- UPC # 9353381003131
- Country of Origin Australia
- Category Tool Belts & Pouches
Dimensions
Size | 0.9" x 1.9" |
Details
Item | Gripp Shrink |
Features | Gripp Shrink |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Hi-Craft 36" Round End Fresno w/Sw (HC190)
- WARNER Heavy Duty Utility Blades, Card of 5, .025", (2 notches & ctr hole) (360)
- SLICE Precision Blade, Double-Edged, White, PK4 (10532)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 3/4 in Size, Deep Socket, Black Phosphate (49-66-6335)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- SITEGEAR Bon 7-Pouch Pro Framer Set - Medium (41-200)
- Gripps Tool Belts & Pouches