Shop All Tool Lanyards & Tethering
Gripps
Gear Keeper Tool Tether Connector, 2lbs, 10PK
Mfr # H01129
Zoro # G710067260
product price: $57.85
/pk 10, $5.79/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With H01127
- Max. Working Load 2lbs
- Max Length 59"
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01129
- Zoro # G710067260
- UPC # 9353381000901
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Max Length | 59" |
Details
For Use With | H01127 |
Item | Tool Tether Connector |
Max. Working Load | 2lbs |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Crimping Tool Die Kit for Copper Connectors #6 AWG-750 kcmil (15 Sets) (UDIEKITCU)
- HYDE 12" Value Series Blue Steel Taping Knife, Flat Back (09214)
- GEDORE Combination Wrench, 32mm (1 B 32)
- BOSCH Switch (1617200130)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- VESSEL Anti-Drop Slim Cord for BALL GRIP Tether (SC90)
- SQUIDS BY ERGODYNE Tool Lanyard, 19803 (3101F(x))
- GEAR KEEPER Retractable Tool Lanyard, 20inL, Orange (TL1-5001)
- 3M DBI-SALA Hook2Quick Ring Coil Tool Tether with Tail, 10 EA/Pack (1500066)
- FALLTECH Tool Tether Tape (5307B1)
- ERGODYNE Lanyard Kit, 5 lb. Max. Working Load (3181)
- Gripps Tool Lanyards & Tethering