Shop All Tool Lanyards & Tethering
Gripps
Gear Keeper Retractable Tool Tether With Lock, 2lbs
Mfr # H01127
Zoro # G210067197
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Load 2lbs
- Material Stainless Steel
- Includes Retractor unit & (1) Gear Keeper Tool Tether Connector
- Standards ANSI/ISEA 121-2018
- Max Length 59"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01127
- Zoro # G210067197
- UPC # 9353381000895
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Max Length | 59" |
Details
Item | Tool Tether |
Max. Working Load | 2lbs |
Material | Stainless Steel |
Includes | Retractor unit & (1) Gear Keeper Tool Tether Connector |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO HVY WIR STPLR 1""WC 16GA (9T0001N)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" SAE Deep Impac (CMMT15998)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P4B-21)
- EMPIRE LEVEL 6-in Stiff Rule (27303)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- 3M DBI-SALA Quick Spin, Permanent Marker Holder with Coil, PK10 (1500034)
- HONEYWELL MILLER Drill Anchor Mount, 3" L x 3" W, Nylon (MDRILBOOTSM)
- TOOLMATE Tool Attachment, 10"L, 5 lb. Max. Load, PK3 (0KB6-6BB52)
- 3M DBI-SALA Tether Ring, 1-1/2" W, 1-1/2" L, PK25 (1500026)
- SAFEWAZE 15 lbs. Elasticated Tool Tether (SW436)
- TOOLMATE Retractable Tool Tether, 6-1/2" L (0KB6-9BB01)
- Gripps Tool Lanyards & Tethering