Shop All Insulation and Cold Protection
Gripps
Gap Wrap 24 in, 10PK
Mfr # H06011-10PK
Zoro # G810067160
product price: $2,434.99
/pk 10, $243.50/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,434.99
Free 30-Day Returns
Key Features
- For Use With Pipes from 2" to 24" in diameter
- Mat Dimensions 55" x55"
- Size 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H06011-10PK
- Zoro # G810067160
- UPC # 9353381021531
- Country of Origin Viet Nam
- Category Insulation and Cold Protection
Dimensions
Mat Dimensions | 55" x55" |
Size | 24" |
Details
For Use With | Pipes from 2" to 24" in diameter |
Item | Gap Wrap |
Description
The GRIPPS Gap Wrap 24in. is a unique encapsulation device that prevents objects from being accidentally dropped within work site voids. The mesh of the Gap Wrap 24in. encases pipes from 2in. to 24in. in diameter and uses heavy-duty hook and loop strips to tighten the opening to tubes. Additional security is achievable by threading a rope or similar through the multiple stainless-steel eyelets. The Gap Wrap features coated Poly PVC meshing also found on Gripps Gap Mats. These unique safety devices include a bright red PVC edge binding for strength and visual warning to on-site workers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPTOUGH Bulk Bags, 165 g/sq m, Black (ST14)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- AVERY Label, Shpng, 3.5X5, We, 1000 4PK (AVE95935)
- THERMOSAFE Shipping Container, 16-1/2" Inside Width (303)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Height: 20-1/2" (ON69C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON55C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM38)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- PARTNERS BRAND Insulated Shipping Kits, 8" x 6" x 12", White, 1/Case (212C)
- Gripps Insulation and Cold Protection