Shop All Tool Belts & Pouches
Gripps
E-Catch, 10PK
Mfr # H01035-10
Zoro # G310067172
product price: $33.59
/pk 10, $3.36/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features E-Catch
- Max. Working Load 1.1 lbs
- For use With GRIPPS® Coil Tethers such as SKU H01063, H01065, H01066, and H01054.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01035-10
- Zoro # G310067172
- UPC # 9353381002578
- Country of Origin United States
- Category Tool Belts & Pouches
Details
Item | E-Catch |
Color | Black |
Features | E-Catch |
Max. Working Load | 1.1 lbs |
For use With | GRIPPS® Coil Tethers such as SKU H01063, H01065, H01066, and H01054. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Combo Kit, Li-Ion, 20.0V (DCK420D2)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flt. Metric Drill'N'Tap (007635AS)
- ZORO SELECT Chucking Reamer, 27, 6 Flute, HSS (13H661)
- DRILL AMERICA 12" Round Second File (DIC12166)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tape Measure Holster MKII (H02080)
- KLEIN TOOLS Belt, Padded Leather, Quick Release, Large, Tan, Leather (5426L)
- Gripps Tool Belts & Pouches