Shop All Tool Belts & Pouches
Gripps
Dual Tool Holster MKII
Mfr # H02075
Zoro # G710067147
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Dual Tool Holster
- Includes Skin Only - No retractors are included
- Standards ANSI/ISEA 121-2018
- Max. Load (Retractor) 1.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H02075
- Zoro # G710067147
- UPC # 9353381004183
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Retractor Max. Length | 47" |
Details
Item | Dual Tool Holster |
Tool Storage Type Included | Holster |
Features | Dual Tool Holster |
Includes | Skin Only - No retractors are included |
Standards | ANSI/ISEA 121-2018 |
Max. Load (Retractor) | 1.5lbs |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand File, Knife Shape, 4 In, 49/50 TPI (12F809)
- WIHA Precision Nut Driver, Metric, 5mm, 2-7/16in (26550)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- MITUTOYO Depth Gage, 0 to 12 In (527-313-50)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Scaffolders Belt Kit - 7 Tool Retractable with Tool Connector Kits (K02017)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- DICKIES Padded Belt w/Metal Buckle, 5", Gray/Tan (57002)
- Gripps Tool Belts & Pouches