Shop All Tool Belts & Pouches
Gripps
Dual Arm Tool-Hitch, 35lbs
Mfr # H01057
Zoro # G610067131
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Dual Arm Tool-Hitch
- Max. Working Load 35 lbs
- Standards ANSI/ISEA 121-2018
- Max. Load 35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01057
- Zoro # G610067131
- UPC # 9353381000437
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Dual Arm Tool-Hitch |
Features | Dual Arm Tool-Hitch |
Max. Working Load | 35 lbs |
Standards | ANSI/ISEA 121-2018 |
Max. Load | 35 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #16 (41686)
- HHIP STGCR 06-2 Turning Tool Holder (2036-0062)
- MILWAUKEE TOOL Anchor Adapter for MX FUEL to Accept Ridgid Cable (48-53-3003)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- Gripps Tool Belts & Pouches