Shop All Safety Culture Signs
Gripps
DROP ZONE Barrier Tape
Mfr # HS-3010
Zoro # G110067129
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend DANGER DROP ZONE
- Width 2"
- Sign Background Color Red
- Length 33ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # HS-3010
- Zoro # G110067129
- UPC # 9353381001717
- Country of Origin China
- Category Safety Culture Signs
Dimensions
Width | 2" |
Length | 33ft |
Details
Item | Barrier Tape |
Legend | DANGER DROP ZONE |
Sign Background Color | Red |
Description
Heavy-duty reflective barrier tape displaying DANGER DROP ZONE with high-vis red stripes, for creating a temporary drop zone.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W831)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (10034031)
- SPONTEX GLOVE BLUETTES NEO M (18005)
- SIGNMISSION OSHA Sign, 12" Height, 18" Wide, Aluminum, Sidewalk Closed Ahead Use Sidewalk On Opposite, Landscape (OS-DS-A-1218-L-2161)
- NMC Notice Keep Work Area Clean Sign - Bilingual, ESN381AB (ESN381AB)
- SIGNMISSION OSHA Think Decal, Lift W/ Your Legs Not Your Back, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-TS-D-57-L-19622)
- NMC Carelessness Is Dangerous Sign, TS111PB (TS111PB)
- SIGNMISSION OSHA Sign, High Pressure Hydraulic Hoses Keep Away, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-DS-P-710-L-1663)
- SIGNMISSION OSHA Danger Sign, Pinch Point, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, OS-DS-D-35-L-1716 (OS-DS-D-35-L-1716)
- SIGNMISSION Danger Sign-Do Not Stand Here-10in x 14in OSHA Safety Sign, 10" L, 14" H, DS-Do Not Stand (DS-Do Not Stand)
- SIGNMISSION OSHA Notice Sign, NOTICE Keep This Area Clear, 14in X 10in Decal, 10" W, 14" L, Landscape (OS-NS-D-1014-L-15871)
- Gripps Safety Culture Signs