Shop All Tool Belts & Pouches
Gripps
Comfort Work Belt With Back Support
Mfr # H01116
Zoro # G610067179
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Features Work Belt
- Size One Size Fits All
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01116
- Zoro # G610067179
- UPC # 9353381001052
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Size | One Size Fits All |
Details
Item | Work Belt |
Tool Storage Type Included | Belt |
Features | Work Belt |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5 lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 HACKZALL Recip Saw (2420-20)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- HAKKO/CHP Spring Balancer, AT-SB20 (AT-SB20)
- RIDGID Cutting Oil, 1 gal, Can (74012)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Scaffolders Kit - 7 Skin Retractable (K02019)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- PETZL Tool Pouch, 3 L (S047BA01)
- Gripps Tool Belts & Pouches