Shop All Tool Lanyards & Tethering
Gripps
Coil E-Tether With Poly Clamp, Non-Conductive, 10PK
Mfr # H01065-10
Zoro # G610067124
product price: $81.69
/pk 10, $8.17/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Working Load 1.1 lbs
- Includes Poly Clamp
- Conductive or Non-Conductive Non-Conductive
- Min Length 7"
- Standards ANSI/ISEA 121-2018
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # H01065-10
- Zoro # G610067124
- UPC # 9353381002196
- Country of Origin Taiwan, Province of China
- Category Tool Lanyards & Tethering
Dimensions
Min Length | 7" |
Max Length | 34" |
Details
Item | Coil E-Tether |
Max. Working Load | 1.1 lbs |
Includes | Poly Clamp |
Conductive or Non-Conductive | Non-Conductive |
Standards | ANSI/ISEA 121-2018 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- GEARWRENCH 1/2" Drive 120XP™ Flex Head Micrometer Torque Wrench 30-250 ft/lbs. (85189)
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- GRIPPS Tool Grapple With Auto-Stop (H01123)
- PROTO Tool Lanyard, 40 lb., 40 in., Orange (JLAN40LBD3LKSW)
- TOOLMATE Carabiner Retractable Tool Tether, 42" L (0KB6-3FA72)
- TOOLMATE Retractable Tool Tether, 6-1/2" L (0KB6-9BB01)
- MILWAUKEE TOOL 5 pc. 2 lb. 2 in. Split Ring (48-22-8883)
- IRONWEAR Tool Lanyard w/ Manual-Locking Steel Carabiner & Adjustable Loop (2600)
- ERGODYNE Tape Measure Trap, Polyester, 2 lb. (3770)
- Gripps Tool Lanyards & Tethering