Shop All Tool Belts & Pouches
Gripps
Claw Hammer Holster
Mfr # H02062
Zoro # G110067051
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Holster
- Features Hammer Holster
- Standards ANSI/ISEA 121-2018
- Max. Load (D-Ring) 5.5lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gripps
- MFR # H02062
- Zoro # G110067051
- UPC # 9353381001106
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Hammer Holster |
Tool Storage Type Included | Holster |
Features | Hammer Holster |
Standards | ANSI/ISEA 121-2018 |
Max. Load (D-Ring) | 5.5lbs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1Hp Angle Die Grinder (6265)
- ZORO SELECT Screw On Lens (S8230301)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 30mm x 45mm, Number of Flutes: 6 (C-M25M30)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 1/2 in., PK3 (TG10MDA)
- GRIPPS Tool Ring, 1in. 10PK (H01037)
- GRIPPS Screwlock Cable, 0.1in. x 4.75in. 10PK (H01030-10)
- GRIPPS Gripp Shrink, 0.8in. x 1.9in. 25PK (H03000)
- GRIPPS Tool Ring, 3.5in. 10PK (H01038)
- GRIPPS Tool Catch, 0.5in. x 2.25in. 10PK (H01005-10)
- GRIPPS Tape Measure Holster MKII (H02080)
- CLC WORK GEAR Tool Pouch, Tool Holster, Black, Polyester, 2 Pockets (5003)
- Gripps Tool Belts & Pouches