Shop All Anti-Vibration Gloves
Gripps
C5 FlexiLite Impact MKII, Size S, 48PK
Mfr # S21626-S-48PK
Zoro # G910067060
product price: $782.99
/pk 48, $16.31/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
- Features Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # S21626-S-48PK
- Zoro # G910067060
- UPC # 9353381003209
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Work Gloves |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018 |
Features | Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5 |
Description
The all-new C5 FlexiLite Impact MKII retains all of the features and protection of previous models, whilst delivering a superior level of comfort. Lightweight, highly flexible thermoplastic rubber has been re imagined into an ergonomic design on the rear of the glove, providing unparalleled protection and wearability. Ultra Armour TPR rear protection protects the wearer from impact and knocks to the back of the hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1456-RD_10X7 (U5-1456-RD_10X7)
- NMC Lock-Out I.D. Labels (IDL1)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR M (2021 M)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 7, 7, PR (S85CJ-06-007)
- SUPERIOR GLOVE Mechanic Glove, Black/HV Green, M, PR (MXVSBPB/M)
- PROFLEX BY ERGODYNE Impact Gloves, Level 5, Gray/Orange, L, PR (922CR)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XL (TRX500-XL)
- Gripps Anti-Vibration Gloves