Shop All Anti-Vibration Gloves
Gripps
C5 FlexiLite Impact MKII, Size 2XL, 12PK
Mfr # S21626-2XL-12PK
Zoro # G410067096
product price: $228.99
/pk 12, $19.08/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018
- Features Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # S21626-2XL-12PK
- Zoro # G410067096
- UPC # 9353381003926
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Work Gloves |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018 |
Features | Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5 |
Description
The all-new C5 FlexiLite Impact MKII retains all of the features and protection of previous models, whilst delivering a superior level of comfort. Lightweight, highly flexible thermoplastic rubber has been re imagined into an ergonomic design on the rear of the glove, providing unparalleled protection and wearability. Ultra Armour TPR rear protection protects the wearer from impact and knocks to the back of the hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC High Pressure Water Pressure Sensitive, Pk25, B1291G (B1291G)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- WATSON GLOVES Scape Goat Unlined Goatskin Driver W/TPR-Large PR (546TPR-L)
- RINGERS GLOVES Impact Gloves, 3XL, Synthetic Leather, PR (169-13)
- MECHANIX WEAR M-Pact XD Impact Gloves, M, Hi-Vis Yellow, PR (SMP-91-009)
- SUPERIOR GLOVE Leather Gloves, L, Goatskin, PR (378GKVSBL)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GKGVBGL)
- ENDURA Work Gloves, Drivers, 3XL, Leather, PR (378GKG4PXXX)
- CESTUS Work Gloves , Turbinator #3066 Hi-Vis PR XL (3066 XL)
- Gripps Gloves & Hand Protection