Shop All Anti-Vibration Gloves
Gripps
C5 Eco Impact Glove, Size XL, 12PK
Mfr # S21628-XL-12PK
Zoro # G910067107
product price: $232.99
/pk 12, $19.42/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$232.99
Free 30-Day Returns
Key Features
- Glove Size XL
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
- Color Green
- Features Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # S21628-XL-12PK
- Zoro # G910067107
- UPC # 9353381003964
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Work Gloves |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product |
Color | Green |
Features | Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness |
Water Resistant | Yes |
Description
A world first, the GRIPPS C5 Eco Impact Glove is a carbon-neutral, impact protective glove with an in-built tether anchor point. Constructed from recycled plastic & nitrile rubber, the C5 Eco Impact is the newest innovation in industrial gloves and the first release to the GRIPPS Eco Range. Key Features 5lbs load-rated tether anchor - easily tether everywhere you go Carbon Neutral Product Certified by the Carbon Reduction Institute Made from recycled plastic - helping clean our oceans Impact padding & puncture protection C5 Cut Rated - made of highly flexible glass fibre yarn for maximum cut resistance Ultra-Armour TPR Rear, protecting against the impact on the backs of hands Water-Resistant Gauge 13 Maintain the whole usability of tools. Compatible with our H01067, H01062 and H01060 wrist tethers. Specifications Mechanical Rating: 4544 Cut Level Rating: 5 Max Load: 5lbs Conforms to EN 388: 2016 4X43EP Conforms to ANSI/ISEA 105 A3 Conforms to ANSI/ISEA 121-2018 Carbon Neutral Certified Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Tags, Lockout, Heavy-Duty Pk (MLK497A)
- ALLEGRO INDUSTRIES Filter, Belt-Mounted, HEPA, Magenta, ANSI Z87.1+, NIOSH (9935-FIL)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Black (H1-CH-06V)
- BRADY Arc Flash Protection Label, PK100, 52028 (52028)
- HEXARMOR Safety Gloves, PR (3015-XL (10))
- HEXARMOR Safety Gloves, PR (4067W-XL (10))
- ANSELL Impact Resistant Gloves, Green, XL, PR (261)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GCXVBXL)
- IMPACTO Anti-Vibration Gloves, Carpal Tunn, L, PR (ST501040)
- IRONWEAR Impact Glvs, Hi-Vis Orng, TPU Padding, L, PR (4894-03-LG)
- IRONCLAD PERFORMANCE WEAR Winter Leather Impact Gloves, M, PR (G-EHVIP-03-M)
- Gripps Gloves & Hand Protection