Shop All Anti-Vibration Gloves
Gripps
C5 Eco Impact Glove, Size S, 48PK
Mfr # S21628-S-72PK
Zoro # G910067039
product price: $935.99
/pk 48, $19.50/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- Standards EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product
- Color Green
- Features Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness
- Water Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gripps
- MFR # S21628-S-72PK
- Zoro # G910067039
- UPC # 9353381003933
- Country of Origin Sri Lanka
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Details
Item | Work Gloves |
Standards | EN 388: 2016 4542C, ANSI/ISEA 105 A3, ANSI/ISEA 121-2018, Carbon Neutral Certified Product |
Color | Green |
Features | Max. Load - 5 lbs, Mechanical Rating - 4544, Cut Level Rating - 5, 13 ga thickness |
Water Resistant | Yes |
Description
A world first, the GRIPPS C5 Eco Impact Glove is a carbon-neutral, impact protective glove with an in-built tether anchor point. Constructed from recycled plastic & nitrile rubber, the C5 Eco Impact is the newest innovation in industrial gloves and the first release to the GRIPPS Eco Range. Key Features 5lbs load-rated tether anchor - easily tether everywhere you go Carbon Neutral Product Certified by the Carbon Reduction Institute Made from recycled plastic - helping clean our oceans Impact padding & puncture protection C5 Cut Rated - made of highly flexible glass fibre yarn for maximum cut resistance Ultra-Armour TPR Rear, protecting against the impact on the backs of hands Water-Resistant Gauge 13 Maintain the whole usability of tools. Compatible with our H01067, H01062 and H01060 wrist tethers. Specifications Mechanical Rating: 4544 Cut Level Rating: 5 Max Load: 5lbs Conforms to EN 388: 2016 4X43EP Conforms to ANSI/ISEA 105 A3 Conforms to ANSI/ISEA 121-2018 Carbon Neutral Certified Product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket, Khaki, 2XL, 33 in. L (KH840XXL)
- MASTER LOCK Group Lockout Box, Red, 5-43/64" H (S600)
- MILWAUKEE TOOL Front Brim Blue Front Brim Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1324)
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam (825S0023BL)
- GRIPPS C5 Eco Impact Glove, Size XL, 12PK (S21628-XL-12PK)
- GRIPPS C5 Eco Impact Glove, Size XL, 48PK (S21628-XL-72PK)
- WATSON GLOVES Scape Goat Unlined Goatskin Driver W/TPR-Xxlarge PR (546TPR-XXL)
- PORTWEST Anti Impact Cut Resistant Glv, XXXL (A722)
- IMPACTO Impact Resistant Gloves, TPR Back, L, PR (NS29200)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- Gripps Anti-Vibration Gloves